X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R2166328WH Vessel Style Bathroom Sink

Item: R2166328WH
Finish: White

List Price: $860.00

Price: $707.03

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 8'' Widespread
Length 32-1/16"
Width 19-5/16"
Depth 7-9/16"
Height 7-1/3"
Overall Size 32-1/16 x 19-5/16 x 7-9/16
Bowl Length 19-1/2"
Bowl Width 12-3/8"
Bowl Depth 5-1/2"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Ceramic
Shown With Image Shown in Single Hole Model Actual Sink is 8'' Widespread
Number of Bowls 1