X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R2166241WH Vessel Style Bathroom Sink

Item: R2166241WH
Finish: White

List Price: $590.00

Price: $441.23

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 23-1/4"
Width 19-5/16"
Depth 7-9/16"
Height 7-1/3"
Overall Size 23-1/4 x 19-5/16 x 7-9/16
Bowl Length 19-1/2"
Bowl Width 12-3/8"
Bowl Depth 5-1/2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Ceramic
Sink Construction China / Ceramics
Number of Bowls 1