Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R2155321WH
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single Hole |
| Width | 32-1/3" |
| Depth | 19-2/3" |
| Height | 5-1/3" |
| Overall Size | 32-1/3 x 19-2/3 x 5-1/3 |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



