Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R2155241WH
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | SIngle Hole |
| Width | 24-1/4" |
| Depth | 19-2/3" |
| Height | 5-1/3" |
| Overall Size | 24-1/4 x 19-2/3 x 5-1/3 |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |
| ADA Compliant | Yes |



