Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R2122251WH
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single Hole |
| Width | 25" |
| Depth | 22-1/16" |
| Height | 7-1/8" |
| Overall Size | 25 x 22-1/16 x 7-1/8 |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



