Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R200555WH
Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 13-3/16" |
| Width | 16-15/16" |
| Depth | 7-1/2" |
| Overall Size | 16-15/16 x 13-3/16 x 7-1/2 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Ceramic |
| Shown With | Vanity Top - Sold Separately |



