Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R200520BI
Ronbow R200520BI Undermount Bathroom Sink
| Item: | R200520BI |
| Finish: | Biscuit |
| Select Finish: |
Price: $210.38 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 14-4/7" |
| Width | 19-1/2" |
| Depth | 6-1/2" |
| Overall Size | 19-1/2 x 14-4/7 x 6-1/2 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Ceramic |
| Additional Information | Sink Only Vanity Top Sold Separately |


