X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R200271WH Vessel Style Bathroom Sink

Item: R200271WH
Finish: White


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 17-1/2"
Width 17-7/16"
Depth 6-1/2"
Overall Size 17-1/2 x 17-7/16 x 6-1/2
Bowl Length 14-15/16"
Bowl Width 11-1/4"
Bowl Depth 4-3/8"
Sink Shape Square
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Ceramic
Sink Construction China / Ceramics
Number of Bowls 1