Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R2002121WH
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | SIngle Hole |
| Width | 22-7/8" |
| Depth | 17-1/2" |
| Height | 6-1/8" |
| Overall Size | 22-7/8 x 17-1/2 x 6-1/8 |
| Bowl Length | 10-7/8" |
| Bowl Width | 19-3/4" |
| Bowl Depth | 4-3/16" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Ceramic |



