Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R200043WH
Details and Dimensions
| Length | 16-9/16" |
| Width | 16-91/15" |
| Depth | 8-1/4" |
| Overall Size | 16-9/16 x 16-9/16 x 8-1/4 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |



