Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R200033WH
Details and Dimensions
| Sink Installation Type | Vessel |
| Width | 16-1/2" |
| Depth | 16-1/2" |
| Height | 6-5/16" |
| Overall Size | 16-1/2 x 16-1/2 x 6-5/16 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Ceramic |



