X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R200007WH Vessel Style Bathroom Sink

Item: R200007WH
Finish: White

List Price: $330.00

Price: $274.89

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 15-3/8"
Depth 5-1/2"
Overall Size 15-3/8 x 5-1/2
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow No
Construction Ceramic
Diameter 15-3/8"
Number of Bowls 1