X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R016722B02 "Catalina" Vanity Base

Item: R016722B02
Finish: Black

List Price: $580.00

Price: $483.14

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 21-5/8 x 16.938 x 13-3/4
Height 13-3/4"
Length 21-5/8"
Depth 17"
Material Wood