X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R015636H01 "Adina" Vanity Base

Item: R015636H01
Finish: Dark Cherry


Details and Dimensions

Overall Size 36 x 19-1/3 x 3.938
Height 4"
Width 36"
Depth 19-1/3"
Material Wood