X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R015631H01 "Adina" Vanity Base

Item: R015631H01
Finish: Dark Cherry

List Price: $480.00

Price: $394.27

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 31-2/3 x 19-1/3 x 3.938
Height 4"
Width 31-2/3"
Depth 19-1/3"
Material Wood