X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R015623H01 "Adina" Vanity Base

Item: R015623H01
Finish: Dark Cherry

List Price: $440.00

Price: $366.52

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 23.063 x 19-1/3 x 3.938
Height 4"
Width 23"
Depth 19-1/3"
Material Wood