X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R011223H01 "Bella" Vanity Base

Item: R011223H01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 23-5/8 x 19-2/3 x 24-3/4
Height 24-3/4"
Width 23-5/8"
Depth 19-2/3"
Material Wood