X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R011223F08 "Bella" Vanity Base

Item: R011223F08
Finish: Cinnamon
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 23-5/8 x 19-2/3 x 24-3/4
Height 24-3/4"
Width 23-5/8"
Depth 19-2/3"
Material Wood