Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R091024B02B3
Ronbow R091024B02B3 "Arden" Double Vanity
| Item: | R091024B02B3 |
| Finish: | Black / Broad Black TechStone |
Price: $4,925.26
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 36-13/16 x 60-9/16 x 22-1/4 |
| Height | 36-13/16" |
| Width | 60-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 4 |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Mirror Sold Separately |


