X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0819483W01 "Shaker" Vanity Base

Item: R0819483W01
Finish: White
Select Finish:

List Price: $2,280.00

Price: $1,899.24 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 21 x 31-7/8
Height 31-7/8"
Width 48"
Depth 21"
Material Wood