X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0819483H01 "Shaker" Vanity Base

Item: R0819483H01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 48 x 21 x 31-7/8
Height 31-7/8"
Width 48"
Depth 21"
Material Wood