X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0819481W01 "Shaker" Vanity Base

Item: R0819481W01
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 48 x 21 x 31-7/8
Height 31-7/8"
Width 48"
Depth 21"
Material Wood