X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0819363RW01 "Shaker" Vanity Base

Item: R0819363RW01
Finish: White
Select Finish:


Details and Dimensions

Overall Size 36 x 21 x 31-7/8
Height 31-7/8"
Width 36"
Depth 21"
Material Wood