X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0819363RH01 "Shaker" Vanity Base

Item: R0819363RH01
Finish: Dark Cherry
Select Finish:

List Price: $1,580.00

Price: $1,324.57 (Pricing is for Dark Cherry)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 21 x 31-7/8
Height 31-7/8"
Width 36"
Depth 21"
Material Wood