X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0819303RW01 "Shaker" Vanity Base

Item: R0819303RW01
Finish: White
Select Finish:

List Price: $1,420.00

Price: $1,178.38 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 30 x 21 x 31-7/8
Height 31-7/8"
Width 30"
Depth 21"
Material Wood