Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R0808303W01B2
Ronbow R0808303W01B2 "Shaker" Double Vanity
| Item: | R0808303W01B2 |
| Finish: | White / Carrara White |
Price: $4,265.26
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 32-7/8 x 72-9/16 x 22-1/4 |
| Height | 32-7/8" |
| Width | 72-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 6 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 4 |
| Number of Drawers | 5 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Mirror and Linen Cabinet Sold Separately |


