Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R062860F11P4
Ronbow R062860F11P4 "Torino" Double Vanity
| Item: | R062860F11P4 |
| Finish: | Colonial Cherry / Carrara White |
Price: $3,900.61
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-7/16 x 60-9/16 x 22-1/4 |
| Height | 34-7/16" |
| Width | 60-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 6 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |


