X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R062836B01 "Torino" Vanity Base

Item: R062836B01
Finish: Antique Black

List Price: $1,950.00

Price: $1,639.10

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 36 x 21-7/8 x 33-7/16
Height 33-7/16"
Length 21-7/8"
Width 36"
Faucet Included No
Sink Included No
Vanity Top Included No
Number of Doors 2
Material Wood
Additional Information Vanity Top Sold Separately