X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R05384773H01 "Adara" Vanity Base

Item: R05384773H01
Finish: Dark Cherry


Details and Dimensions

Overall Size 47-7/8 x 13-3/8 x 32-3/4
Height 32-3/4"
Width 47-7/8"
Depth 13-3/8"
Material Wood