Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Ronbow
>
R05383171H01B1
Ronbow R05383171H01B1 "Adara" 31" to 44" Wide Bathroom Vanity
| Item: | R05383171H01B1 |
| Finish: | Dark Cherry / White |
Price: $1,311.75
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 35-1/4 x 32-1/2 x 19-7/8 |
| Height | 35-1/4" |
| Width | 32-1/2" |
| Depth | 19-7/8" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 1 |
| Drain Location | Center |
| Drain Included | No |
| Overflow | Yes |
| Overflow Location | Back |
| Includes | Base and Sink |


