X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R052742W01/R3622438Q27/R370143 "Newcastle" 31" to 44" Wide Bathroom Vanity

Item: R052742W01/R3622438Q27/R370143
Finish: White / Grand Green TechStone


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-1/4 x 42-9/16 x 22-1/6
Height 34-1/4"
Width 42-9/16"
Depth 22-1/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Drawers 6
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Includes Base, Sink and Top
Additional Information • This Vanity is a complete kit see ''components'' tab for details