X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0505484F07 "Hampton" Vanity Base

Item: R0505484F07
Finish: Vintage Walnut

List Price: $2,520.00

Price: $2,064.38

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 21-7/8 x 33
Height 33"
Width 48"
Depth 21-7/8"
Material Wood