X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0505483W01 "Hampton" Vanity Base

Item: R0505483W01
Finish: White
Select Finish:


Details and Dimensions

Overall Size 48 x 21-7/8 x 33
Height 33"
Width 48"
Depth 21-7/8"
Material Wood