X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0505483F07 "Hampton" Vanity Base

Item: R0505483F07
Finish: Vintage Walnut
Select Finish:

List Price: $2,390.00

Price: $1,990.87 (Pricing is for Vintage Walnut)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 48 x 21-7/8 x 33
Height 33"
Width 48"
Depth 21-7/8"
Material Wood