X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0505364RF07 "Hampton" Vanity Base

Item: R0505364RF07
Finish: Vintage Walnut


Details and Dimensions

Overall Size 36 x 21-7/8 x 33
Height 33"
Width 36"
Depth 21-7/8"
Material Wood