Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0505363RW01 "Hampton" Vanity Base

Item: R0505363RW01
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Overall Size 36 x 21-7/8 x 33
Height 33"
Width 36"
Depth 21-7/8"
Material Wood