X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0505363LW01 "Hampton" Vanity Base

Item: R0505363LW01
Finish: White
Select Finish:

List Price: $1,780.00

Price: $1,482.74 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 21-7/8 x 33
Height 33"
Width 36"
Depth 21-7/8"
Material Wood