Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Ronbow
>
R0505243W01B3
Ronbow R0505243W01B3 "Hampton" Double Vanity
| Item: | R0505243W01B3 |
| Finish: | White / Carrara White |
Price: $3,933.61
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34 x 60-9/16 x 22-1/4 |
| Height | 34" |
| Width | 60-9/16" |
| Depth | 22-1/4" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 6 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 4 |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Medicine Cabinets Sold Separately |


