X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0505244F07 "Hampton" Vanity Base

Item: R0505244F07
Finish: Vintage Walnut


Details and Dimensions

Overall Size 24 x 21-7/8 x 33
Height 33"
Width 24"
Depth 21-7/8"
Material Wood