X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0505243W01 "Hampton" Vanity Base

Item: R0505243W01
Finish: White
Select Finish:

List Price: $1,280.00

Price: $1,116.36 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 24 x 21-7/8 x 33
Height 33"
Width 24"
Depth 21-7/8"
Material Wood