X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0505243F07 "Hampton" Vanity Base

Item: R0505243F07
Finish: Vintage Walnut
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 24 x 21-7/8 x 33
Height 33"
Width 24"
Depth 21-7/8"
Material Wood