X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0392243H01 "Juno" Vanity Base

Item: R0392243H01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 24 x 21-7/8 x 32
Height 32"
Width 24"
Depth 21-7/8"
Material Wood