X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0392241H01 "Juno" Vanity Base

Item: R0392241H01
Finish: Dark Cherry
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 24 x 21-7/8 x 32
Height 32"
Width 24"
Depth 21-7/8"
Material Wood