Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R038136B02P4
Ronbow R038136B02P4 "Contempo" Vessel Stands
| Item: | R038136B02P4 |
| Finish: | Black / Broad Black TechStone |
Price: $1,755.60
Details and Dimensions
| Overall Size | 34-15/16 x 36-9/16 x 19-1/2 |
| Height | 34-15/16" |
| Width | 36-9/16" |
| Depth | 19-1/2" |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |


