X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R038131B02/R2166321WH "Kendra" 31" to 44" Wide Bathroom Vanity

Item: R038131B02/R2166321WH
Finish: Black / White


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 33-11/16 x 32-1/16 x 19-11/16
Height 33-11/16"
Width 32-1/16"
Depth 19-11/16"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Drawers 1
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Includes Base, Sink and Top
Additional Information Mirror Sold Separately
This Vanity is a complete kit, see ''components'' tab for details