X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0370367LH01 "Venus" Vanity Base

Item: R0370367LH01
Finish: Dark Cherry
Select Finish:

List Price: $2,490.00

Price: $1,887.18 (Pricing is for Dark Cherry)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 19-1/3 x 33-4/9
Height 33-4/9"
Width 36"
Depth 19-1/3"
Material Wood