X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0370317LH01 "Venus" Vanity Base

Item: R0370317LH01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 31 x 19-1/3 x 33-4/9
Height 33-4/9"
Width 31"
Depth 19-1/3"
Material Wood