X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0370237H01 "Venus" Vanity Base

Item: R0370237H01
Finish: Dark Cherry
Select Finish:


Details and Dimensions

Overall Size 23.063 x 19-1/3 x 33-4/9
Height 33-4/9"
Width 23"
Depth 19-1/3"
Material Wood