X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R034723H01/R3070231AB/R200555W "Leonie" Up to 24" Wide Bathroom Vanity

Item: R034723H01/R3070231AB/R200555W
Finish: Dark Cherry / Absolute Black

List Price: $2,468.00

Price: $2,124.63

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34-1/16 x 23-3/8 x 19-7/16
Height 34-1/16"
Width 23-3/8"
Depth 19-7/16"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Sink Included Yes
Vanity Top Included Yes
Number of Doors 2
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Front
Additional Information This Vanity is a complete kit see ''components'' tab for details