X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0326183F07 "Elise" Vanity Base

Item: R0326183F07
Finish: Vintage Walnut


Details and Dimensions

Overall Size 17-1/3 x 16-4/7 x 30-3/8
Height 30-3/8"
Width 15-1/2"
Depth 16-4/7"
Material Wood